2 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube

You last purchased this on
 

2 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube

This product requires certification to purchase.
You last purchased this on
 

2 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube

  • Fast #
  • Part #LCCAPK
  • Item #186821
  • Manufacturer Part #AC20020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Cleaned and capped hard copper refrigerant line
  • Fire suppression system rated
  • Cleaned and capped Type L hard copper tube
  • Made in the USA
  • Meets applicable ASTM standards B-280, B-819
  • ANSI/NSF 61 Annex G
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61 Annex G
ASTM:
ASTM B-280, ASTM B819
Application:
HVACR
Copper Tubing Temper:
Hard
Diameter - Outside:
2-1/8 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
Length:
20 ft
Material:
Copper
Material Type:
C12200
Maximum Temperature:
150
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
2 in
Product Type:
Type L, ACR
UL Listed:
Yes
Wall Thickness:
0.07 in
Weight:
1.75 lb