2 in. x 20 ft. Type M Hard Tubing

Part #MHARDK20  |  Item #5231  |  Manufacturer Part #MH20020

$443.80 Per 20 FT

$22.19 per FOOT

443.8

View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #MHARDK20 | Mfr. Part #MH20020

    Call for Pricing
    Call for Pricing
    Call us for price
    $443.80 /Per 20 FT
    Order in multiples of 20
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Nominal type M hard copper tube
  • Fire suppression system rated
  • NSF approved
  • ASTM B-88
  • Made in the USA

Documents

Specifications

ASTM Specifications: ASTM B-306, ASTM B-88

Application: DWV, Mechanical, Plumbing

Coating: Copper, Zinc Plated

Copper Tubing Temper: Hard

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat x Sweat

FM Approved: No

Length: 20 ft

Material: Copper

Material Type: C12200

NSF Certified: Yes

NSF Specifications: NSF 61, NSF 61G

Origin: Domestic

Outside Diameter: 2-1/8 in

Pipe Tubing Size: 2 in

Product Type: Sprinkler Pipe, Type M

Wall Thickness: 0.058 in