2 in. x 24 ft. Grooved Schedule 10 Black Carbon Steel Pipe
2 in. x 24 ft. Grooved Schedule 10 Black Carbon Steel Pipe
Package Quantity Info:
FT: 1 ST: 24 BD: 24 LF: 888-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-135
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Length:
- 24 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 2 in
- Schedule Class:
- 10