This product requires certification to purchase.

2 in. Carbon Steel Threaded Flange ASTM A105 Domestic

2 in. Carbon Steel Threaded Flange ASTM A105 Domestic

  • Fast #
  • Part #FSCTFPK
  • Item #1316459
  • Manufacturer Part #3.1530
5 out of 5 Customer Rating

2 in. Carbon Steel Threaded Flange ASTM A105 Domestic

  • Fast #
  • Part #FSCTFPK
  • Item #1316459
  • Manufacturer Part #3.1530
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • During the forging process, all Phoenix products are marked with the size, heat of steel, part number and Phoenix identification and these figures remain visible after installation
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Weight
0.66 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Flange Type
Tank
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B1.20.1 1983, ASME B16.11, ASME B36.10M, ASME B36.11, ASME SA105, ASME SA181-70
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
NSF Certified
No
Origin
Domestic
UL Listed
Yes
UPC
806089001811