This product requires certification to purchase.

2 in. Copper 90° Elbow (Ftg x Ftg)

2 in. Copper 90° Elbow (Ftg x Ftg)

  • Fast #
  • Part #CFF9K
  • Item #379287
  • Manufacturer Part #9060750
3.5 out of 5 Customer Rating

2 in. Copper 90° Elbow (Ftg x Ftg)

  • Fast #
  • Part #CFF9K
  • Item #379287
  • Manufacturer Part #9060750
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 1280
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Lead-free
  • Dezincification resistant
  • ASTM B75 alloy C12200
  • NSF/ANSI/CAN-61 and 372
  • Material and workmanship per ASME B16.22
  • Material, workmanship and dimensions per MSS SP-104
  • NFPA 99 health care facilities gas and vacuum systems and the compressed gas association, pamphlet G4.1 (medical gas)
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Male Sweat
End Connection 2
Male Sweat
End Connections
Male Sweat
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B16.22
ASTM
ASTM B-75 Alloy C12200
FM Approved
No
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
039923314840