2 in. Copper Roll Stop Coupling
2 in. Copper Roll Stop Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Dezincification resistant
Specifications
- ANSI:
- ANSI 372
- Clean Bagged:
- Yes
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Roll Stop Coupling
- Material:
- Copper
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923301024