This product requires certification to purchase.

2 in. Ductile Iron and Rubber Mechanical Joint Accessory Pack

You last purchased this on
 

2 in. Ductile Iron and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #IMJGAK
  • Item #2152460
  • Manufacturer Part #MG2
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Ductile Iron and Rubber Mechanical Joint Accessory Pack

  • Fast #
  • Part #IMJGAK
  • Item #2152460
  • Manufacturer Part #MG2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120 Pallet: 960
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C153, ANSI A21.53
AWWA:
AWWA C-153, AWWA A-21.53
Fits Pipe Size:
2 in
Material:
Ductile Iron, Rubber
Material Type:
Styrene Butadiene
NSF Certified:
No
Pressure Class:
350#
UL Listed:
No