This product requires certification to purchase.

2 in. Flanged 125# Black Cast Iron Reducing Tee

2 in. Flanged 125# Black Cast Iron Reducing Tee

  • Fast #
  • Part #BCIFTK
  • Item #15706
  • Manufacturer Part #0306027400
5 out of 5 Customer Rating

2 in. Flanged 125# Black Cast Iron Reducing Tee

  • Fast #
  • Part #BCIFTK
  • Item #15706
  • Manufacturer Part #0306027400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Pressure Class
125#
Pressure - Maximum
200 psi
Characteristics & Features
Coating
Black
Fitting Type
Straight, Standard
Material
Cast Iron
Warranty & Product Information
ASME
ASME B16.1, ASME B1.20.1
ASTM
ASTM A-126A, ASTM A-126B
UPC
690291019272