This product requires certification to purchase.

2 in. IPS 200# Fabricated Branch SDR 11 HDPE Saddle

You last purchased this on
 

2 in. IPS 200# Fabricated Branch SDR 11 HDPE Saddle

  • Fast #
  • Part #PEI11BRSDLBLNKK
  • Item #1756772
5 out of 5 Customer Rating
You last purchased this on
 

2 in. IPS 200# Fabricated Branch SDR 11 HDPE Saddle

  • Fast #
  • Part #PEI11BRSDLBLNKK
  • Item #1756772
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Butt Fusion
End Connections:
Butt Fusion
Material:
Plastic
Material Type:
HDPE
Schedule Class:
SDR 11
Tap Size:
2 in