This product requires certification to purchase.

2 in. Plastic Full Port Socket Weld x Threaded Ball Valve

2 in. Plastic Full Port Socket Weld x Threaded Ball Valve

  • Fast #
  • Part #HTB2200ST
  • Item #1565905
  • Manufacturer Part #TB2200ST
4.8 out of 5 Customer Rating
Brand image

2 in. Plastic Full Port Socket Weld x Threaded Ball Valve

  • Fast #
  • Part #HTB2200ST
  • Item #1565905
  • Manufacturer Part #TB2200ST
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Reversible PTFE seats
  • Double O-Ring stem seals
  • Easily actuated
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
NPT
End Connections
Socket Weld x NPT
Length
8 in
Valve Size
2 in
Characteristics & Features
Clean Bagged
No
Material
Plastic, Rubber
Material Type
CPVC, Viton
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Bonnet Type
Union
Valve Operator
Spring Return Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
250
Temperature Range
Up to 70 Deg F
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM D-1784
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
610377327886