This product requires certification to purchase.

2 in. PVC DWV FLUSH CO PLG BI W/ O-RING

2 in. PVC DWV FLUSH CO PLG BI W/ O-RING

  • Fast #
  • Part #PDWVCOFPBOK
  • Item #9731089
  • Manufacturer Part #PVC 00110B 0600
4.4 out of 5 Customer Rating

2 in. PVC DWV FLUSH CO PLG BI W/ O-RING

  • Fast #
  • Part #PDWVCOFPBOK
  • Item #9731089
  • Manufacturer Part #PVC 00110B 0600
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Securely seal off cleanout tees and pipe ends in non-pressure Drain, Waste, and Vent (DWV) systems.
  • Designed for DWV (Drain, Waste, and Vent) systems to provide a clean and secure access point for clearing clogs in gravity-fed waste lines.
  • Non-pressure drainage, waste, and venting of sewage
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
2 in
Fitting Sizes
2 in
Characteristics & Features
Color Finish Name
White
Fitting Type
Cleanout Plug
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Residential, Commercial
ASTM
Yes
IAPMO Listed
Yes
NSF
NSF 14
Origin
Domestic
Type
PDWVCOFPBOK
UPC
611942150779