2 in. Sch. 10 SS 304L Welded 45 Elbow Buttweld Stainless Steel A403 WPW
2 in. Sch. 10 SS 304L Welded 45 Elbow Buttweld Stainless Steel A403 WPW
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4907-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-403 Grade WPW
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow, Long Radius
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Schedule Class:
- 10