2 in. Sch. 40 Galv A53B ERW Pipe SRL Beveled Single Random Length Welded Galvanized Carbon Steel
2 in. Sch. 40 Galv A53B ERW Pipe SRL Beveled Single Random Length Welded Galvanized Carbon Steel
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-53B
- Coating:
- Galvanized
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 2
- Schedule Class:
- 40
- Wall Thickness:
- 0.203 in