2 in. Schedule 160 Carbon Steel Butt Weld Long Radius 90° Elbow ASTM A234 WPB
2 in. Schedule 160 Carbon Steel Butt Weld Long Radius 90° Elbow ASTM A234 WPB
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1500-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
- Smooth forged fittings simplify insulation and take up less space
Documents
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A234 WPB
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Long Radius, Elbow
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- Schedule 160