This product requires certification to purchase.

2 in. Socket Straight Schedule 40 PVC Cross and Chemical

2 in. Socket Straight Schedule 40 PVC Cross and Chemical

  • Fast #
  • Part #S420020
  • Item #4485973
  • Manufacturer Part #420-020
4.7 out of 5 Customer Rating

2 in. Socket Straight Schedule 40 PVC Cross and Chemical

  • Fast #
  • Part #S420020
  • Item #4485973
  • Manufacturer Part #420-020
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connection 4
Socket Weld
End Connections
Socket Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Size 4
2 in
Fitting Sizes
2 in
Pressure - Maximum
7200 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Cross
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Water, Chemical
FM Approved
No
NSF Certified
Yes
Origin
Domestic
UL Listed
UL 94
UPC
054211139387