This product requires certification to purchase.

2 in. Welded Schedule 40 Stainless Steel Pipe

You last purchased this on
 

2 in. Welded Schedule 40 Stainless Steel Pipe

  • Fast #
  • Part #DSP46LK
  • Item #79283
5 out of 5 Customer Rating
You last purchased this on
 

2 in. Welded Schedule 40 Stainless Steel Pipe

  • Fast #
  • Part #DSP46LK
  • Item #79283
5 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

FT: 1 ST: 21 BD: 21 LF: 504
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Material: stainless steel
  • Material Type: 316L
  • Schedule: 40
  • ASTM Spec: ASTM A-312
  • Domestic
  • Length: SRL
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312
Application:
Fire Protection
Coating:
Stainless
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Length:
21 ft
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
2 in
Schedule Class:
40
UL Listed:
No
Wall Thickness:
0.154 in
Weight:
3-69/100 lb