2 SUB SEWG PUMP 1HP 208-230V 3PH

Part #B2BSE103SS  |  Item #7607771  |  Manufacturer Part #2BSE103SS

Call for Pricing EACH

Type:

B2BSE103SS
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 2" solids
  • Permanent split capacitor motor, oil filled, thermally protected (Single PH only)
  • Silicon carbide seal in oil bath
  • 416 SS Shaft
  • All cast Iron construction
  • Dual Ball Bearings, Oil lubricated

Specifications

AMP: 6

Cord Length: 15 ft

Discharge: 2 in

End Connection 1: FNPT

End Connections: FNPT

Horsepower: 1 hp

Impeller: Cast Iron

Maximum Temperature: 104

Power Source: AC

Type: B2BSE103SS