2 TRASH PUMP 55 HP HONDA Meter
2 TRASH PUMP 55 HP HONDA Meter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Simple front cleanout design permits easy removal of trash and debris without disconnecting hoses
- Silicon carbide seals with Viton®
- These pumps are constructed of heavy duty sand cast aluminum components featuring replaceable ductile iron impellers and steel wear plates
- Mounted in roll cage
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flow Rate:
- 185 gpm
- Horsepower:
- 5-1/2 hp
- Impeller:
- Ductile Iron
- Material:
- Cast Aluminum, Ductile Iron
- Maximum Feet of Head:
- 110
- Power Source:
- Engine Driven
- Pump Body Material:
- Cast Aluminum
- Type:
- A12D1GX160