This product requires certification to purchase.

2 x 1/2 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

2 x 1/2 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

  • Fast #
  • Part #DWCRKD
  • Item #14632
  • Manufacturer Part #090020002
4.7 out of 5 Customer Rating

2 x 1/2 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

  • Fast #
  • Part #DWCRKD
  • Item #14632
  • Manufacturer Part #090020002
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
2 in
Fitting Size 2
1/2 in
Fitting Sizes
2 in x 1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Concentric Reducer, Reducer
Material
Carbon Steel
Schedule Class
Standard
Warranty & Product Information
Application
Residential
ASME
ASME B16.9
ASTM
ASTM A-234 Grade WPB
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No