2 x 1-1/2 in. XH CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple
2 x 1-1/2 in. XH CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.25
- ASTM:
- ASTM A234
- Application:
- Commercial, Industrial
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Plain End
- End Connections:
- Beveled x Plain End
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Swage, Concentric, Reducing
- IAPMO Listed:
- No
- Length:
- 6-1/2 in
- MSS:
- MSS SP-95
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- UL Listed:
- No