This product requires certification to purchase.

2 x 1-1/4 in. NPS Cast Iron Reducing Double Tapped Bushing

2 x 1-1/4 in. NPS Cast Iron Reducing Double Tapped Bushing

  • Fast #
  • Part #BDTBKH
  • Item #1783164
  • Manufacturer Part #0318912676
3.7 out of 5 Customer Rating

2 x 1-1/4 in. NPS Cast Iron Reducing Double Tapped Bushing

  • Fast #
  • Part #BDTBKH
  • Item #1783164
  • Manufacturer Part #0318912676
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Double-tapped design allows threaded connection options on both the inside and face of the bushing, commonly used on tanks and vessel openings
  • Rust-resistant black coating helps protect the fitting during storage and service
  • Precision-machined threads for easier engagement and reliable sealing
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
2 in x 1-1/4 in
Pressure Class
175#
Characteristics & Features
Fitting Type
Reducing, Double, Tapped, Bushing
Material
Cast Iron
Warranty & Product Information
ASME
ASME B-16.14, ASME B-1.20.1
Origin
Domestic