2 x 1-1/2 in. 125# Cast Iron Black Reducer
Part #IBCIERKJ | Item #3330028
Call for Pricing
EACH
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
Coating: Black
Fitting Size 1: 2 in
Fitting Sizes: 2 in x 1-1/2 in
Fitting Type: Reducer
Height: 1-1/2 in
Material: Cast Iron
Pressure Class: 125#