2 in x 1-1/2 in. Sweat x Sweat 90 Degree Cast Bronze Reducing DWV Elbow
2 in x 1-1/2 in. Sweat x Sweat 90 Degree Cast Bronze Reducing DWV Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 2000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- End Connections: Sweat x Sweat
- DWV
- Wrot copper
- ISO 9001 certified
- In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
- The fitting provides a means of changing the pipeline direction 90 degrees
- The 90-degree elbow features a solder cup, male solder end, and a close rough radius
- Dezincification resistant
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.23
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducing, DWV, Elbow
- IAPMO Listed -:
- No
- Material:
- Cast Bronze
- NSF Certified:
- No