2 x 1-1/2 in. IPS Reducing HDPE Clamp Saddle with Stainless Steel Ring and Bolt

You last purchased this on
 

2 x 1-1/2 in. IPS Reducing HDPE Clamp Saddle with Stainless Steel Ring and Bolt

This product requires certification to purchase.
You last purchased this on
 

2 x 1-1/2 in. IPS Reducing HDPE Clamp Saddle with Stainless Steel Ring and Bolt

  • Fast #
  • Part #CALP715406012X
  • Item #4466920
  • Manufacturer Part #ALP-715406012X
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM D-2447, ASTM D-3035, ASTM D-1784, ASTM F-441
Clean Bagged:
No
End Connection 1:
Plain End
End Connections:
Plain End
FM Approved:
No
Fits Pipe Size:
2 in
Fitting Type:
Saddle
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Tap Size:
1-1/2 in