2 x 1-1/2 in. PVC Schedule 40 Male x Female Threaded Bushing

You last purchased this on
 

2 x 1-1/2 in. PVC Schedule 40 Male x Female Threaded Bushing

This product requires certification to purchase.
You last purchased this on
 

2 x 1-1/2 in. PVC Schedule 40 Male x Female Threaded Bushing

  • Fast #
  • Part #P40TBKJ
  • Item #6302
  • Manufacturer Part #PVC 02112 4000
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM D-1784, ASTM D-2466
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Bushing
Length:
1-7/16 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
280 psi
Schedule Class:
40
Weight:
0.164 lb
Width:
2-291/500 in