2 x 1-1/2 in. MNPT x FNPT Global Black Ductile Iron Hex Bushing
2 x 1-1/2 in. MNPT x FNPT Global Black Ductile Iron Hex Bushing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B16.14
- ASTM:
- ASTM A-563 Grade 65-45-12
- Application:
- Fire Protection
- Coating:
- Black
- Ductile Iron Class:
- C110
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Bushing, Hex, Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 500
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Weight:
- 0.61 lb