2 x 1-1/2 in. NPTF 150# Reducing Black Carbon Steel Hex Bushing
2 x 1-1/2 in. NPTF 150# Reducing Black Carbon Steel Hex Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- ISO Certified
- Rohs Compliant
- Made in U.S.A.
Documents
Specifications
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-108
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- NPTF
- End Connection 2:
- NPTF
- End Connections:
- NPTF
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducing
- Head Style:
- Hex
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 1-3/10 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No
- Width:
- 2-1/2 in