2 x 1-1/2 in. Threaded 125# Black Cast Iron Reducer

Part #BCICRKJ

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Rating: 125#
  • Threaded
  • Domestic

Specifications

Clean Bagged: No

Coating: Black

Color Finish: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

Material: Cast Iron

Pressure Class: 125#

Type: BCICRKJ