2 x 1-1/2 in. Threaded 3000# 316L Stainless Steel Reducing Coupling

You last purchased this on
 

2 x 1-1/2 in. Threaded 3000# 316L Stainless Steel Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

2 x 1-1/2 in. Threaded 3000# 316L Stainless Steel Reducing Coupling

  • Fast #
  • Part #IS6L3TCKJ
  • Item #1336877
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME SA-182
ASTM:
ASTM A-182
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Reducer
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
3000#
UL Listed:
No
Weight:
4.5 lb