2 x 1-1/2 x 3-3/8 in. Threaded 3000# Domestic Forged Steel Reducer

You last purchased this on
 

2 x 1-1/2 x 3-3/8 in. Threaded 3000# Domestic Forged Steel Reducer

This product requires certification to purchase.
You last purchased this on
 

2 x 1-1/2 x 3-3/8 in. Threaded 3000# Domestic Forged Steel Reducer

  • Fast #
  • Part #GFSTRKJ
  • Item #1204027
  • Manufacturer Part #12232136
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Clean Bagged:
No
Coating:
Galvanized
Diameter - Outside:
3 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Reducer
IAPMO Listed -:
No
Length:
3-3/8 in
MSS:
MSS SP-79, MSS SP-97
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No
Weight:
3.02 lb