2 x 1-1/2 in. Threaded 6000# Forged Steel Reducer

Part #IFS6TRKJ  |  Manufacturer Part #12302136

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Application: [Commercial, Industrial]

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

IAPMO Listed: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 6000#

UL Listed: No