2 x 1-1/2 x 1-1/2 x 1-1/2 in. PVC DWV Double Fixture Fitting
2 x 1-1/2 x 1-1/2 x 1-1/2 in. PVC DWV Double Fixture Fitting
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- End Connections: Hub, Hub, Hub, Hub
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- SCH 40 PVC
- ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
- NSF/ANSI Standard 14 compliant
- Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
- Intended for non-pressure applications where the operating temperature will not exceed 140° F
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- Non-pressure
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Size 4:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Type:
- PDWVDFTKJJJ
- Weight:
- 0.625 lb
- Width:
- 5-61/500 in