2 x 1-1/4 in. Threaded 150# Raised Face Carbon Steel Flange

Part #SRC10200125  |  Item #4811092

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 2 in x 1-1/4 in

    Part #SRC10200125 | Item #4811092

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 2 in x 1-1/4 in

Fitting Type: Reducing

Flange Type: Raised Face, Threaded

Material: Carbon Steel

Pressure Class: 150#