2 x 1 in. Socket 3000# 316L Stainless Steel Reducing Coupling
2 x 1 in. Socket 3000# 316L Stainless Steel Reducing Coupling
Package Quantity Info:
EA: 1 IP: 1 BX: 15 PT: 900-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-182
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Reducer
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 3000#
- Weight:
- 5.37 lb