2 x 1 in. Socket 3000# Carbon Steel Insert

Part #FSSIKG  |  Item #7537  |  Manufacturer Part #12402334

$19.10 EACH
(Pricing is for 2 in x 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in x 1/4 in

    Part #FSSIDB | Item #94806 | Mfr. Part #12402305

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.05 /EACH

    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #FSSIDC | Item #94805 | Mfr. Part #12402306

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.05 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #FSSIFB | Item #190463 | Mfr. Part #12402308

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.70 /EACH

    Added to your cart. View Cart
  • 3/4 in x 3/8 in

    Part #FSSIFC | Item #190464 | Mfr. Part #12402309

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.70 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #FSSIFD | Item #28256 | Mfr. Part #12402310

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.70 /EACH

    Added to your cart. View Cart
  • 1 in x 1/4 in

    Part #FSSIGB | Item #236147 | Mfr. Part #12402312

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.52 /EACH

    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #FSSIGD | Item #5246 | Mfr. Part #12402314

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.52 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #FSSIGF | Item #18114 | Mfr. Part #12402315

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.52 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #FSSIHD | Item #86607 | Mfr. Part #12402319

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.17 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #FSSIHF | Item #27901 | Mfr. Part #12402320

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.17 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #FSSIHG | Item #1884 | Mfr. Part #12402321

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.17 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #FSSIJD | Item #86608 | Mfr. Part #12402325

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.96 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #FSSIJF | Item #6486 | Mfr. Part #12402326

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.96 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #FSSIJG | Item #37138 | Mfr. Part #12402327

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.96 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #FSSIJH | Item #20283 | Mfr. Part #12402328

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.96 /EACH

    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #FSSIKD | Item #3589 | Mfr. Part #12402332

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.10 /EACH

    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #FSSIKF | Item #39520 | Mfr. Part #12402333

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.10 /EACH

    Added to your cart. View Cart
  • 2 in x 1 in

    Part #FSSIKG | Item #7537 | Mfr. Part #12402334

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.10 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #FSSIKH | Item #28082 | Mfr. Part #12402335

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.10 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #FSSIKJ | Item #23148 | Mfr. Part #12402336

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.10 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 1-1/4 in

    Part #FSSILH | Item #274741 | Mfr. Part #12402343

    Call for Pricing
    Call for Pricing
    Call us for price
    $98.19 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #FSSILJ | Item #264826 | Mfr. Part #12402344

    Call for Pricing
    Call for Pricing
    Call us for price
    $98.19 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #FSSILK | Item #264827 | Mfr. Part #12402345

    Call for Pricing
    Call for Pricing
    Call us for price
    $98.19 /EACH

    Added to your cart. View Cart
  • 3 in x 2 in

    Part #FSSIMK | Item #264829 | Mfr. Part #12402354

    Call for Pricing
    Call for Pricing
    Call us for price
    $122.52 /EACH

    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #FSSIML | Item #264830 | Mfr. Part #12402355

    Call for Pricing
    Call for Pricing
    Call us for price
    $122.52 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: [ASME B16.11, ASME B1.20.1]

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 2 in

Fitting Size 2: 1 in

Fitting Sizes: 2 in x 1 in

Fitting Type: Insert

Material: Carbon Steel

Pressure Class: 3000#

Type: FSSIKG