2 x 10 in. Threaded Extra Heavy Black Seamless Nipple
Part #BXSNK10 | Item #190436 | Manufacturer Part #15112020
Length:
Product Details
- Manufacturer may vary by location
Specifications
ASME Specifications: ASME B1.20.1
ASTM Specifications: [ASTM A-106, ASTM A-733]
Coating: Black
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: [Seamless, Straight]
Length: 10 in
Material: Carbon Steel
Schedule Class: Extra Heavy
Type: BXSNK10