This product requires certification to purchase.

2 x 10 in. Grooved Schedule 40 Galvanized Seamless Nipple

2 x 10 in. Grooved Schedule 40 Galvanized Seamless Nipple

  • Fast #
  • Part #BSNGXGK10
  • Item #1709143
  • Manufacturer Part #44302020
4.2 out of 5 Customer Rating

2 x 10 in. Grooved Schedule 40 Galvanized Seamless Nipple

  • Fast #
  • Part #BSNGXGK10
  • Item #1709143
  • Manufacturer Part #44302020
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
10 in
Characteristics & Features
Coating
Black
Fitting Type
Seamless
Material
Carbon Steel
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A106 Grade B
Origin
Domestic