2 x 1/16 in. EPDM Full Face Gasket

Part #A0723FF0622GSKT  |  Item #4933340  |  Manufacturer Part #0723FF062X2 GSKT

Call for Pricing EACH

Inside Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EPDM rubber offers excellent resistance to heat, cold, ozone and UV light in outdoor applications
  • Excellent chemical resistance and high 800 psi tensile strength
  • Excellent electrical properties
  • Not oil resistant
  • Bolt pattern: 150#

Specifications

CARB OTC LEED Compliant: No

Clean Bagged: No

Color Finish: Black

FM Approved: No

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Fitting Type: Gasket

Flange Type: Full Face

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 2 in

Material: Rubber

Material Type: EPDM

NSF Certified: No

Temperature Range: -20 to 220 Deg F

Tensile Strength: 800 psi

Thickness: 0.0625 in

UL Listed: No