2 in. x 12 ft. Plain End 540# Schedule 40 Standard Global Red Brass Pipe
2 in. x 12 ft. Plain End 540# Schedule 40 Standard Global Red Brass Pipe
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Material: brass
Documents
Specifications
- ASTM:
- ASTM B-43
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 12 ft
- Material:
- Red Brass
- Origin:
- Global
- PipeTubing Size:
- 2 in
- Pressure Class:
- 540#
- Schedule Class:
- 40, Standard
- Wall Thickness:
- 0.156 in