2 x 1/2 in. Cast Iron Double Tap Bushing

Part #BDTEBKD  |  Item #7054865

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 2 in x 3/8 in

    Part #BDTEBKC | Item #7054864

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #BDTEBKD | Item #7054865

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Coating: Black

Fitting Size 1: 2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 2 in x 1/2 in

Fitting Type: Bushing

Material: Cast Iron