2 x 1/2 in. Threaded 125# Black Cast Iron Reducer
2 x 1/2 in. Threaded 125# Black Cast Iron Reducer
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1030-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Coating: Black
- Rating: 125#
- Manufacturer may vary by location
- Domestic
- Threaded
Documents
Specifications
- ASME:
- ASME B16.4, ASME B1.20.1
- ASTM:
- ASTM A-126A
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 2 in x 1/2 in
- Fitting Type:
- Concentric Reducer, Reducer, Standard
- Length:
- 2 in
- Material:
- Cast Iron
- Pressure Class:
- 125#
- Product Type:
- Threaded Fitting