2 x 12 in. MNPT 125# Welded Schedule 40 Global 304L Stainless Steel Nipple
2 x 12 in. MNPT 125# Welded Schedule 40 Global 304L Stainless Steel Nipple
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-312, ASTM A-733, ASTM SA-312
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Welded
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 125#
- Schedule Class:
- 40
- UL Listed:
- No