This product requires certification to purchase.

2 x 13-1/2 in. Threaded Schedule 40 Standard Domestic Black Carbon Steel Ready Cut Pipe

2 x 13-1/2 in. Threaded Schedule 40 Standard Domestic Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #BNK135
  • Item #7426058
  • Manufacturer Part #0330238627
5 out of 5 Customer Rating

2 x 13-1/2 in. Threaded Schedule 40 Standard Domestic Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #BNK135
  • Item #7426058
  • Manufacturer Part #0330238627
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Carbon steel construction for strength, durability, and long service life
  • Suitable for steam, water, gas, and air distribution systems.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
13-1/2 in
Characteristics & Features
Coating
Black
Fitting Type
Nipple
Material
Carbon Steel
PipeTubing Size
2 in
Pipe Wall Type
Welded
Schedule Class
40
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B1.20.1
ASTM
ASTM A-106 Grade B, ASTM A-53, ASTM A-733
Origin
Domestic
UPC
690291214967