2 x 17 in. MNPT Seamless Brass Nipple
2 x 17 in. MNPT Seamless Brass Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B43, ASTM B687
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Nipple, Straight, Seamless
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 17 in
- Material:
- Red Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 125#
- Schedule Class:
- 40
- UL Listed:
- No