2 x 2 in. 10 ft. Can Stock

Part #SHMCSKK10  |  Item #3355622  |  Manufacturer Part #1007210

Call for Pricing EACH

Width:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Can stock, 2" x 2" x 10' length

Documents

Specifications

Depth: 2 in

Length: 10 ft

Material: Steel

Width: 2 in