2 in. Stainless Steel and Plastic Hex Hanger with Grommet

You last purchased this on
 

2 in. Stainless Steel and Plastic Hex Hanger with Grommet

This product requires certification to purchase.
You last purchased this on
 

2 in. Stainless Steel and Plastic Hex Hanger with Grommet

  • Fast #
  • Part #GE24K
  • Item #4878251
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Stainless Steel
Fits Pipe Size:
2 in
Height:
2-1/2 in
Length:
4-1/4 in
Material:
Stainless Steel, Plastic
Material Type:
304, Vinyl
Product Type:
Hex Hanger