2 x 2 x 1-1/2 in. STD WPB Tee Buttweld Carbon Steel
2 x 2 x 1-1/2 in. STD WPB Tee Buttweld Carbon Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1482-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A-234 WPB
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 2 in x 1-1/2 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40 Standard
- UL Listed:
- No