2 x 1-1/2 in. ChemDrain CPVC Double Wye

You last purchased this on
 

2 x 1-1/2 in. ChemDrain CPVC Double Wye

This product requires certification to purchase.
You last purchased this on
 

2 x 1-1/2 in. ChemDrain CPVC Double Wye

  • Fast #
  • Part #CPAWDYKKJJ
  • Item #2484450
  • Manufacturer Part #AW 00612 0251C
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • ChemDrain CPVC chemical waste drain system offers a safe, durable, and economical alternative for the disposal of acids, bases, salts, and a wide range of organic media in institutional, academic, and commercial laboratories.
  • CPVC pipe and fittings are convenient to handle, easy to install, and competitively priced against alternative materials.
  • ChemDrain CPVC pipe and fittings shall conform to ASTM F 2618.
  • Class 150.
  • Bronze disc on 1"–2".
  • Solder or brazing alloy melting point must be high enough to withstand line pressure and temperature conditions and be compatible with fluid medium.
  • Brass disc on sizes 1/2" and 3/4".
  • ChemDrain is intended for use in non-pressure drain applications where the temperatures will not exceed 220 degree F.
  • MIL-V-18436, Style A, Type III valves and Fed. Spec.
  • Meet Military Spec.
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3311
Application:
Chemical Waste Drainage
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
Elbow Degree:
45 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Hub x Hub x Hub x Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/2 in
Fitting Size 4:
1-1/2 in
Fitting Sizes:
2 in x 2 in x 1-1/2 in x 1-1/2 in
Fitting Type:
Double Wye
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
Weight:
0.746 lb
Width:
6-1/8 in