2 x 2 x 1-1/4 in. Barbed Brass Reducing Tee

You last purchased this on
 
Zurn PEX

2 x 2 x 1-1/4 in. Barbed Brass Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

2 x 2 x 1-1/4 in. Barbed Brass Reducing Tee

  • Fast #
  • Part #QQQT886GX
  • Item #3910415
  • Manufacturer Part #QQT886GX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Crimp installation eliminates the need for soldering, heating, or specialty tools
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • 25-year warranty proven to last the lifetime of the building
  • 360-degree uniform pressure delivers more flow than required by fixture demand
  • NSF 61 certified
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • T-shape allows for multi-directional flow of potable water from a single indoor main line
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61
ASTM:
F877, F1807
CSA Certified:
NSF
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connections:
Barbed
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
2 in x 2 in x 1-1/4 in
Fitting Type:
Reducing
Height:
1-7/10 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Overall Length:
4-33/50 in
Overall Width:
3-9/50 in
Pressure - Maximum:
160 psi
Weight:
.7993 lb
Width:
3-9/50 in