2 x 2 x 1 in. XH WPB Tee Buttweld Carbon Steel
2 x 2 x 1 in. XH WPB Tee Buttweld Carbon Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A-234
- Clean Bagged:
- No
- Diameter - Inside 1:
- 1-47/50 in
- Diameter - Outside:
- 2-19/50 in
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connection 3:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 2 in x 2 in x 1 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3422#
- Schedule Class:
- Extra Heavy
- Temperature Range:
- -20 to 650 Deg F
- UL Listed:
- No
- Wall Thickness:
- 0.218 in